Products
Brands
About Eriks
Customer service
BE - English
Home
Impact socket 1/2'' - 24mm
STAHLWILLE Impact socket 1/2'' - 24mm
ERIKS:
23779426
Manufacturer:
4018754015092
1/2" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Wrench width
24 mm
Connection size
1/2 in
Outer Diameter
35 mm
Length
44 mm
Weight
164 g
See all variants
Log in