STAHLWILLE

STAHLWILLE Impact socket 1/2'' - 22mm

  • ERIKS:23779425
  • Manufacturer:4018754015078
Image 1
1/2" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€16.32/ pieceexcl. VAT

€19.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
22 mm
Connection size
1/2 in
Outer Diameter
32.5 mm
Length
42 mm
Weight
141 g