STAHLWILLE

STAHLWILLE Impact socket 1/2'' - 19mm

  • ERIKS:23779423
  • Manufacturer:4018754015047
Image 1
1/2" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€14.09/ pieceexcl. VAT

€17.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
19 mm
Connection size
1/2 in
Outer Diameter
28.8 mm
Length
40 mm
Weight
133 g