STAHLWILLE

STAHLWILLE Impact socket 1/2'' - 15mm

  • ERIKS:23779419
  • Manufacturer:4018754015009
Image 1
1/2" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€13.78/ pieceexcl. VAT

€16.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
15 mm
Connection size
1/2 in
Outer Diameter
23.5 mm
Length
38 mm
Weight
132 g