STAHLWILLE

STAHLWILLE Impact socket 1/2'' - 13mm

  • ERIKS:23779417
  • Manufacturer:4018754014989
Image 1
1/2" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€13.01/ pieceexcl. VAT

€15.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
13 mm
Connection size
1/2 in
Outer Diameter
20.8 mm
Length
38 mm
Weight
85 g