STAHLWILLE

STAHLWILLE Impact socket 1/2'' - 10mm

  • ERIKS:23779415
  • Manufacturer:4018754014958
Image 1
1/2" Inside Square -drive, DIN 3129/ISO 2725-2, for power drivers, Chrome Alloy Steel, gunmetal finish.
Save to list

€13.01/ pieceexcl. VAT

€15.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
10 mm
Connection size
1/2 in
Outer Diameter
16.8 mm
Length
38 mm
Weight
89 g