STAHLWILLE

STAHLWILLE Impact long socket 3/4'' - 34mm

  • ERIKS:23779485
  • Manufacturer:4018754015887
Image 1
3/4" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€86.24/ pieceexcl. VAT

€104.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
34 mm
Connection size
3/4 in
Outer Diameter
52.4 mm
Length
100 mm
Weight
983 g