STAHLWILLE

STAHLWILLE Impact long socket 3/4'' - 33mm

  • ERIKS:23779490
  • Manufacturer:4018754015931
Image 1
3/4" Inside Square -drive, for power drivers, extra deep, with reduced diameter, Chrome Alloy Steel, gunmetal finish.
Save to list

€82.39/ pieceexcl. VAT

€99.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
33 mm
Connection size
3/4 in
Outer Diameter
48 mm
Length
100 mm
Weight
803 g