STAHLWILLE

STAHLWILLE Impact long socket 3/4'' - 30mm

  • ERIKS:23779488
  • Manufacturer:4018754015917
Image 1
3/4" Inside Square -drive, for power drivers, extra deep, with reduced diameter, Chrome Alloy Steel, gunmetal finish.
Save to list

€75.46/ pieceexcl. VAT

€91.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
30 mm
Connection size
3/4 in
Outer Diameter
44.3 mm
Length
100 mm
Weight
728 g