STAHLWILLE

STAHLWILLE Impact long socket 3/4'' - 27mm

  • ERIKS:23779481
  • Manufacturer:4018754015832
Image 1
3/4" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€51.21/ pieceexcl. VAT

€61.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
27 mm
Connection size
3/4 in
Outer Diameter
43.5 mm
Length
100 mm
Weight
800 g