STAHLWILLE

STAHLWILLE Impact long socket 3/4'' - 24mm

  • ERIKS:23779480
  • Manufacturer:4018754015825
Image 1
3/4" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€49.67/ pieceexcl. VAT

€60.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
24 mm
Connection size
3/4 in
Outer Diameter
39.5 mm
Length
100 mm
Weight
838 g