STAHLWILLE

STAHLWILLE Impact long socket 1'' - 46mm

  • ERIKS:23779512
  • Manufacturer:4018754016488
Image 1
1" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€125.90/ pieceexcl. VAT

€152.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
46 mm
Connection size
1 in
Outer Diameter
69.5 mm
Length
110 mm
Weight
1711 g