STAHLWILLE

STAHLWILLE Impact long socket 1'' - 41mm

  • ERIKS:23779511
  • Manufacturer:4018754016471
Image 1
1" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€98.95/ pieceexcl. VAT

€119.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
41 mm
Connection size
1 in
Outer Diameter
63 mm
Length
110 mm
Weight
1504 g