STAHLWILLE

STAHLWILLE Impact long socket 1'' - 38mm

  • ERIKS:23779510
  • Manufacturer:4018754016464
Image 1
1" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€93.17/ pieceexcl. VAT

€112.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
38 mm
Connection size
1 in
Outer Diameter
59 mm
Length
110 mm
Weight
1355 g