STAHLWILLE

STAHLWILLE Impact long socket 1'' - 33mm

  • ERIKS:23779516
  • Manufacturer:4018754016525
Image 1
1" Inside Square -drive, for power drivers, extra deep, with reduced outside diameter, Chrome Alloy Steel, gunmetal finish.
Save to list

€100.49/ pieceexcl. VAT

€121.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
33 mm
Connection size
1 in
Outer Diameter
49.8 mm
Length
110 mm
Weight
1102 g