STAHLWILLE

STAHLWILLE Impact long socket 1'' - 32mm

  • ERIKS:23779507
  • Manufacturer:4018754016433
Image 1
1" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€83.55/ pieceexcl. VAT

€101.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
32 mm
Connection size
1 in
Outer Diameter
51.5 mm
Length
110 mm
Weight
1296 g