STAHLWILLE

STAHLWILLE Impact long socket 1'' - 30mm

  • ERIKS:23779514
  • Manufacturer:4018754016501
Image 1
1" Inside Square -drive, for power drivers, extra deep, with reduced outside diameter, Chrome Alloy Steel, gunmetal finish.
Save to list

€95.10/ pieceexcl. VAT

€115.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
30 mm
Connection size
1 in
Outer Diameter
46 mm
Length
110 mm
Weight
1047 g