STAHLWILLE

STAHLWILLE Impact long socket 1'' - 30mm

  • ERIKS:23779506
  • Manufacturer:4018754016426
Image 1
1" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€78.93/ pieceexcl. VAT

€95.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
30 mm
Connection size
1 in
Outer Diameter
49 mm
Length
110 mm
Weight
1338 g