STAHLWILLE

STAHLWILLE Impact long socket 1'' - 27mm

  • ERIKS:23779513
  • Manufacturer:4018754016495
Image 1
1" Inside Square -drive, for power drivers, extra deep, with reduced outside diameter, Chrome Alloy Steel, gunmetal finish.
Save to list

€86.24/ pieceexcl. VAT

€104.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
27 mm
Connection size
1 in
Outer Diameter
42.3 mm
Length
110 mm
Weight
1001 g