STAHLWILLE

STAHLWILLE Impact long socket 1'' - 24mm

  • ERIKS:23779504
  • Manufacturer:4018754016402
Image 1
1" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€76.23/ pieceexcl. VAT

€92.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
24 mm
Connection size
1 in
Outer Diameter
41.5 mm
Length
110 mm
Weight
1431 g