STAHLWILLE

STAHLWILLE Impact long socket 1/2'' - 27mm

  • ERIKS:23779437
  • Manufacturer:4018754015214
Image 1
1/2" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€40.04/ pieceexcl. VAT

€48.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
27 mm
Connection size
1/2 in
Outer Diameter
38.8 mm
Length
85 mm
Weight
385 g