STAHLWILLE

STAHLWILLE Impact long socket 1/2'' - 22mm

  • ERIKS:23779458
  • Manufacturer:4018754015368
Image 1
1/2" Inside Square -drive, for power drivers, extra deep, with reduced outside diameter, Chrome Alloy Steel, gunmetal finish.
Save to list

€42.35/ pieceexcl. VAT

€51.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
22 mm
Connection size
1/2 in
Outer Diameter
32 mm
Length
85 mm
Weight
311 g