STAHLWILLE

STAHLWILLE Impact long socket 1/2'' - 16mm

  • ERIKS:23779430
  • Manufacturer:4018754015146
Image 1
1/2" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€32.73/ pieceexcl. VAT

€39.60incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
16 mm
Connection size
1/2 in
Outer Diameter
24.8 mm
Length
85 mm
Weight
338 g