STAHLWILLE

STAHLWILLE Impact long socket 1/2'' - 13mm

  • ERIKS:23779428
  • Manufacturer:4018754015139
Image 1
1/2" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.
Save to list

€31.96/ pieceexcl. VAT

€38.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
13 mm
Connection size
1/2 in
Outer Diameter
20.8 mm
Length
85 mm
Weight
222 g