STAHLWILLE

STAHLWILLE Hexagon allen key with T-handle - 6mm

  • ERIKS:23780205
  • Manufacturer:4018754091478
Image 1
For socket head screws, Chrome Vanadium, matt chrome plated, black tips.
Save to list

€8.24/ pieceexcl. VAT

€9.97incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Model
Metric
Wrench width
6 mm
Length
200 mm
Weight
78 g