STAHLWILLE

STAHLWILLE Hexagon allen key, long - 12mm

  • ERIKS:23780169
  • Manufacturer:4018754027453
Image 1
DIN ISO 2936, for socket head screws, extra long, Chrome Vanadium, nickel-plated.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Model
Metric
Wrench width
12 mm
Length
250 mm
Weight
287 g