STAHLWILLE

STAHLWILLE Hexagon allen key HI-LOK - 2mm

  • ERIKS:23780099
  • Manufacturer:4018754026302
Image 1
With hexagon end for Ratchet No 415SGH, patent. Round shaft on Screwdriver enables locking of ball retainer.
Save to list

€6.16/ pieceexcl. VAT

€7.45incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
HI-LOK™
Type
L-Key
Model
Metric
Bullet-head
No
Length
100 mm
Low spark model
No
Type
L-Key
Weight
8 g
Length short leg
100