




€1.96/ pieceexcl. VAT
€2.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10760 |
Type | Hex L-Key |
Model | Metric |
Bullet-head | No |
Wrench width | 6 mm |
Length | 96 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | Hex L-Key |
Weight | 30 g |
Length short leg | 38 |
Length long shank | 96 |
With ball head | No |
VDE tested | No |