

€14.40/ pieceexcl. VAT
€17.42incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10767H |
Type | Hex Key With Ball-Ended |
Model | Metric |
Bullet-head | Yes |
Length | 224 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Type | Hex Key With Ball-Ended |
Weight | 175 g |
Length short leg | 40 |