

€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10766 |
Type | Hex Key For TORX Screws |
Model | Metric |
Bullet-head | No |
Size (TX) | T27 |
Length | 64 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
VDE tested | No |
Type | Hex Key For TORX Screws |
Weight | 15 g |
Length short leg | 21 |