

€3.75/ pieceexcl. VAT
€4.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10767a |
Type | Hex Ball-Ended L-Key |
Model | Inch |
Bullet-head | No |
Wrench width | 1/8 in |
Length | 129 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | Hex Ball-Ended L-Key |
Weight | 10 g |
Length short leg | 23 |