

€96.64/ pieceexcl. VAT
€116.93incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 504 |
Type | Flexible Handle for Socket |
Connection size | 1/2 |
Model | 504 |
Connection size | 0.5 in |
Length | 469 mm |
Tested according to ISO 3315 | Yes |
Surface protection | Corrosion-resistant |
Surface treatment | Chrome-plated |