STAHLWILLE

STAHLWILLE Heavy Duty steel fixer pincer 300mm

  • ERIKS:12314195
  • Manufacturer:4018754206698
Image 1
DIN ISO 9243, induction-hardened cutting edges, high wear resistance, extremely low cutting force effort due to very large lever effect
and optimum cutting edges geometry. Clearly damped cutting shock due to "elastic" pliers body, therefore ideal for continuous use special steel.
Ultra-slim design, ideal for binding recessed reinforcing bars. Special steel, drop-forged, oil hardened.
Save to list

€42.74/ pieceexcl. VAT

€51.72incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
300 mm