




€208.67/ pieceexcl. VAT
€252.49incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5-75 |
Type | Heavy Duty Ring Spanner |
Model | Metric |
Wrench width | 110 mm |
Type | Heavy Duty Ring Spanner |
Length | 1070 mm |
Material | Chrome Alloy Steel |
Weight | 2905 g |
Surface protection | Chrome-plated |