

€148.61/ pieceexcl. VAT
€179.82incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5-60 |
Type | Heavy Duty Ring Spanner |
Model | Metric |
Wrench width | 90 mm |
Type | Heavy Duty Ring Spanner |
Length | 1050 mm |
Material | Chrome Alloy Steel |
Weight | 2260 g |
Surface protection | Chrome-plated |