




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5-50 |
Type | Heavy Duty Ring Spanner |
Model | Metric |
Wrench width | 76 mm |
Type | Heavy Duty Ring Spanner |
Length | 920 mm |
Material | Chrome Alloy Steel |
Weight | 1426 g |
Surface protection | Chrome-plated |