




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5-46 |
Type | Heavy Duty Ring Spanner |
Model | Metric |
Wrench width | 69 mm |
Type | Heavy Duty Ring Spanner |
Length | 910 mm |
Material | Chrome Alloy Steel |
Weight | 1192 g |
Surface protection | Chrome-plated |