




€86.00/ pieceexcl. VAT
€104.06incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5-36 |
Type | Heavy Duty Ring Spanner |
Model | Metric |
Wrench width | 54 mm |
Type | Heavy Duty Ring Spanner |
Length | 735 mm |
Material | Chrome Alloy Steel |
Weight | 816 g |
Surface protection | Chrome-plated |