STAHLWILLE

STAHLWILLE Flexible handles 1/4 155mm

  • ERIKS:23779258
  • Manufacturer:4018754177721
Image 1
Square joint handle 1/4"

Design: DIN 3122 E 6.3 –ISO 3315, with ball locking device.



Made of chrome alloy steel, chrome-plated. With 2-component handle.

Save to list

€38.89/ pieceexcl. VAT

€47.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4
Length
150 mm