

452QR
Design: DIN 3112 D 10 –ISO 3315, with ball locking device. Made of chrome alloy steel, chrome-plated. With oval head, QuickRelease safety lock and reversing lever. With 2-component handle. For work in confined spaces . Ideal for use in safety-relevant and narrow spaces due to screwless connection, e.g. in aviation (FOD).
€132.31/ pieceexcl. VAT
€160.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 452QR |
Type | Fine-Tooth Flexible Ratchet |
Connection size | 3/8 in |
Length | 300 mm |
Weight | 350 g |
Material | Chrome Alloy Steel |
Connection size | 0.375 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 4.5 ° |
Socket locking | Yes |
Weight | 350 |