

416QR
Design: DIN 3122 D 6.3 –ISO 3315, with ball locking device. Made of chrome alloy steel, chrome-plated. With oval head, QuickRelease safety lock and reversing lever. With 2-component handle. For work in confined spaces. Ideal for use in safety-relevant and narrow spaces due to screwless connection, e.g. in aviation (FOD).
€118.20/ pieceexcl. VAT
€143.02incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 416 |
Type | Fine-Tooth Flexible Ratchet |
Connection size | 1/4 in |
Length | 170 mm |
Weight | 170 g |
Material | Chrome Alloy Steel |
Connection size | 0.25 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 4.5 ° |
Socket locking | Yes |
Weight | 170 |