STAHLWILLE

STAHLWILLE Extension QR 3/8" 76mm

  • ERIKS:23779287
  • Manufacturer:4018754141234
Image 1
Extension 3/8"

Design: DIN 3123 B 10 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated. With QuickRelease safety lock.

Save to list

€18.48/ pieceexcl. VAT

€22.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/8
Length
75 mm