STAHLWILLE

STAHLWILLE Extension QR 3/8" 240mm

  • ERIKS:23779289
  • Manufacturer:4018754141258
Image 1
Extension 3/8"

Design: DIN 3123 B 10 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated. With QuickRelease safety lock.

Save to list

€23.33/ pieceexcl. VAT

€28.23incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/8
Length
250 mm