STAHLWILLE

STAHLWILLE Extension QR 1/4" 54mm

  • ERIKS:23779244
  • Manufacturer:4018754141210
Image 1
Extension 1/4"

Design: DIN 3123 B 6.3 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated. With QuickRelease safety lock.

Save to list

€11.32/ pieceexcl. VAT

€13.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4
Length
50 mm