STAHLWILLE

STAHLWILLE Extension QR 1/4" 356mm

  • ERIKS:23779246
  • Manufacturer:4018754173662
Image 1
Extension 1/4"

Design: DIN 3123 B 6.3 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated. With QuickRelease safety lock.

Save to list

€23.79/ pieceexcl. VAT

€28.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/4
Length
350 mm