STAHLWILLE

STAHLWILLE Extension QR 1/2" 75mm

  • ERIKS:23779326
  • Manufacturer:4018754151011
Image 1
1/2" extension

Design: DIN 3123 B 12.5 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated. With quick release safety lock.

Save to list

€19.40/ pieceexcl. VAT

€23.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/2
Length
75 mm