STAHLWILLE

STAHLWILLE Extension QR 1/2" 52mm

  • ERIKS:23779323
  • Manufacturer:4018754141265
Image 1
1/2" extension

Design: DIN 3123 B 12.5 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated. With quick release safety lock.

Save to list

€18.02/ pieceexcl. VAT

€21.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
1/2
Length
50 mm