STAHLWILLE

STAHLWILLE Extension 3/8" 76mm

  • ERIKS:23779278
  • Manufacturer:4018754012565
Image 1
Extension 3/8"

Design: DIN 3123 B 10 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated.

Save to list

€11.63/ pieceexcl. VAT

€14.07incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/8
Length
75 mm