STAHLWILLE

STAHLWILLE Extension 3/8" 125mm

  • ERIKS:23779283
  • Manufacturer:4018754012619
Image 1
Extension 3/8"

Design: DIN 3123 B 10 –ISO 3316, with ball locking device.



Made of chrome alloy steel, chrome-plated.

Save to list

€13.63/ pieceexcl. VAT

€16.49incl. VAT

Sold per: 5Min. order: 5

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/8
Length
125 mm