STAHLWILLE

STAHLWILLE Extension 3/4" 400mm

  • ERIKS:23779353
  • Manufacturer:4018754013357
Image 1
Extension 3/4"

Design: DIN 3123 B 20 - ISO 3316, with security pin.



Made of chrome alloy steel, chrome-plated.

Save to list

€62.00/ pieceexcl. VAT

€75.02incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Connection size
3/4
Length
400 mm